Menu Search
COMMSCOPE #CPC3312-02F025

GigaSPEED XL® Cord, Modular Patch; Cat 6; 4 Pair U/UTP; 24 AWG; Std; Light Blue; 25 ft.

SKU # 88410400932 Manufacturer Series: GS8E
Assembly Type: Modular Patch Cord
Category: 6
Cable Type: 4 Pair U/UTP
Conductor Size - AWG: 24
Conductor Stranding: Stranded
Jacket Rating: CM
Shielded: UTP
Color: Light Blue
End Connector: (2) RJ45
End Type: Standard : Standard
Length - Metric: 7.62m
Length: 25 ft.