Menu Search
COMMSCOPE #CPC3312-07F007

SYSTIMAX® Modular Patch Cord, Cat 6, 4 Pair U/UTP Cable, Plug End, Red

SKU # 88410401192 Manufacturer Series: Series CPC
RoHS Compliant
Assembly Type: Modular Patch Cord
Category: 6
Cable Type: 4 Pair U/UTP
Conductor Size - AWG: 24
Conductor Stranding: Stranded
Jacket Rating: CM
Jacket Material: PVC
Shielded: UTP
Color: Red
End Connector: RJ45, T568B
End Type: Plug
Length - Metric: 2.13m
Length: 7 ft.

The GS8E XL modular patch cord family represents the latest in a long line of innovative patch cord designs from Systimax labs. This family of high bandwidth cords was specially designed to support the high performance system level requirements built into