Menu Search

COMMSCOPE #UC1BBB2-UNC6-GY-7F

Uniprise Patch Cord, Modular; Cat 6; Gray; 7 ft. (2.1m)

SKU #72146049899
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Assembly Type: Modular Patch Cord
Category: 6
Cable Type: U/UTP
Conductor Stranding: Copper Alloy
Jacket Material: Polycarbonate
Cable Color: Gray
End Connector - A: Standard
End Connector - B: Standard
Length - Metric: 2.1m
Length - Imperial: 7 ft.

Additional Info: Operating Temperature: 14 deg. to 140 deg. F (-10 deg. to +60 deg. C)