You are using an outdated browser. Our website will no longer support this browser beginning September 1st, 2019. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
COMMSCOPE #CPCSSX2-02F007

GigaSPEED Patch Cord, Modular; Cat 6A; Light Blue; 7 ft. (2.1m)

SKU # 88410453429
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Assembly Type: Modular Patch Cord
Category: 6A
Cable Type: U/UTP
Conductor Stranding: Solid
Jacket Rating: CM
Shielded: UTP
Color: Blue
End Connector: RJ45, RJ45
Length - Metric: 2.1m
Length: 7 ft.

Additional Info: T568B Wiring, Operating Temperature: -10 to 60 deg C (14 to 140 deg F)