Menu Search

EATON #DX-CBL-RJ45-1M0

Cable, 3.28 ft. (1m)

SKU: 78668586001
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Specifications
Assembly Type: Adapter Cable
Length - Metric: 1m
Length - Imperial: 3.28 ft.
Additional Info: Dimension: 6.69 in. H x 4.72 in. W x 1.49 in. D, Serial Interface: RS-485 RJ45