×

Your shopping cart is empty.

HYPERLINE  UTP4-C5E-SOL-CMR-BL-305

Twisted Pair Cable Category 5e - 1000 ft. 4 Pair UTP

HYPERLINE

Manufacturer # UTP4-C5E-SOL-CMR-BL-305

SKU: 62130599000





Product Description

Copper Media Patch Cords: Assembly Type - Twisted Pair Cable; Category - 5e; Cable Type - 4 Pair UTP; Conductor Size - AWG - 24; Conductor Stranding - Stranded; Jacket Rating - CMP; Cable Color - Blue; Length - Metric - 305m; Length - Imperial - 1000 ft.

Price

(save

Quantity Pricing

Unit of Sale: EA

Required Date:

Qty:

Assembly Type: Twisted Pair Cable
Category: 5e
Cable Type: 4 Pair UTP
Conductor Size - AWG: 24
Conductor Stranding: Stranded
Jacket Rating: CMP
Cable Color: Blue
Length - Metric: 305m
Length - Imperial: 1000 ft.

Welcome

Our website has detected that you are using an outdated browser. Using your current browser will prevent you from accessing features on our website and enjoying the full experience of our website. An upgrade is strongly recommended to allow you to take full advantage of our sites features.

Please download one of these updated browsers to continue: