Menu Search
INFINITE CABLES #CAT6SM-10GY

Molded Patch Cable, Cat 6, 4 Pair F/UTP Cable, RJ45, Gray

SKU # 43703399995
RoHS Compliant
Assembly Type: Molded Patch Cable
Category: 6
Cable Type: 4 Pair F/UTP
Conductor Size - AWG: 26
Conductor Stranding: Stranded
Jacket Rating: CMR
Jacket Material: PVC
Shielded: STP
Shield Material: 100% Overall Mylar Foil
Color: Gray
End Connector: RJ45
End Type: Plug
Length - Metric: 3.05m
Length: 10 ft.

This Cat 6 shielded Ethernet cable consists of a RJ45 male on one end and a RJ45 male on the other. It is typically used for Ethernet network connections such as patch panels, switches and computers to routers. The shielding helps protect against electro