You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
PANDUIT #NK6PC10RDY

Copper Patch Cord, Cat 6, U/UTP Cable, 24 AWG, Red

SKU # 07498305547
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Assembly Type: Modular Patch Cord
Category: 6
Cable Type: U/UTP
Conductor Size - AWG: 24
Conductor Stranding: Stranded
Jacket Rating: CM
Shielded: UTP
Color: Red
End Connector: RJ45 Plug, T568A
End Type: Plug, Clear Boot
Length - Metric: 3m
Length: 10 ft.