Menu Search
PANDUIT #STP28X0.3MGR

Copper Patch Cord, Cat 6A, STP Cable, 28 AWG

SKU # 07498399938
Assembly Type: Copper Patch Cord
Category: 6A
Cable Type: STP
Conductor Size - AWG: 28
Shielded: STP
Color: Green
Length - Metric: 0.3m
Length: 1 ft.