You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.

The site is undergoing scheduled maintenance on Saturday, April 4th between 7:30 AM to 10:30 AM EST. Intermittent outages may occur.

Menu Search
PANDUIT #UTP6A1

Copper Patch Cord, Cat 6A, U/UTP Cable, 1 ft L Plug

SKU # 07498399476
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Assembly Type: Copper Patch Cord
Category: 6A
Cable Type: U/UTP
Shielded: UTP
Color: White
End Connector: RJ45 Plug
End Type: Plug
Length - Metric: 0.3m
Length: 1 ft.