You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
PANDUIT #UTPCH1Y

Patch Cord; Cat 5e; U/UTP Cable; 24 AWG; Off White; 1 ft.

SKU # 07498306227 Manufacturer Series: TX5e™
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Length: 1 ft.
Color: White
Assembly Type: Patch Cord
Category: 5E
Cable Type: U/UTP
Conductor Size - AWG: 24
Conductor Stranding: Stranded Copper
Jacket Rating: CM
Jacket Material: Flame Rating
Shielded: UTP
End Connector: Pan-Plug™ Modular Plug : Pan-Plug™ Modular Plug
End Type: T568A/B : T568A/B

Additional Info: Cable Diameter: 0.215 in. (5.5mm) nominal, Material: Copper, Operating Temperature: -10 to 60 Deg C (14 to 140 Deg F), Typical Applications: 10BASE-T, 100BASE-T (Fast Ethernet), 1000BASE-T (Gigabit Ethernet), 155 Mb/s ATM, 622 Mb/s ATM