Menu Search
PANDUIT #UTPCH2BUY

Patch Cord; Cat 5e; U/UTP Cable; 24 AWG; Blue; 2 ft.

SKU # 07498316526 Manufacturer Series: TX5e™
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Color: Blue
Length: 2 ft.
Jacket Rating: CM
Jacket Material: Flame Rating
Assembly Type: Patch Cord
Category: 5E
Cable Type: U/UTP
Conductor Size - AWG: 24
Conductor Stranding: Stranded Copper
Jacket Rating: CM, Flame Rating
Shielded: UTP
End Connector: Pan-Plug™ Modular Plug : Pan-Plug™ Modular Plug
End Type: T568A/B : T568A/B