Menu Search

PANDUIT

Patch Cord; Cat 5e; U/UTP Cable; 24 AWG

(43 Product Options) Manufacturer Series: TX5e™
  • Assembly Type: Patch Cord
  • Category: 5E
  • Cable Type: U/UTP
  • Conductor Size - AWG: 24
View All Specifications

Filters

Filter Table By

Loading...

Applied Filters

Clear Filters
Please Log In or Register to view pricing & availability.
Part #    
 
-
-
Assembly Type: Patch Cord
Category: 5E
Cable Type: U/UTP
Conductor Size - AWG: 24
Conductor Stranding: Stranded Copper
Jacket Rating: CM
Jacket Material: Flame Rating
Shielded: UTP
End Connector: Pan-Plug™ Modular Plug : Pan-Plug™ Modular Plug
End Type: T568A/B : T568A/B