Menu Search
Copper Media Patch Cords Patch Cord; Cat 5e; UTP Cable; 28 AWG; Off White; 4 ft.
PANDUIT #UTP28CH4-Q

Patch Cord; Cat 5e; UTP Cable; 28 AWG; Off White; 4 ft.

SKU # 07498344039 Manufacturer Series: TX5e-28™
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Assembly Type: Patch Cord
Category: 5e
Cable Type: UTP
Conductor Size - AWG: 28
Conductor Stranding: Solid Copper
Jacket Rating: Dual CM/LSZH flame rating
Cable Color: Off White
End Connector - A: RJ45
End Connector - B: RJ45
End Type A: Modular Plug
End Type B: Modular Plug
Length - Imperial: 4 ft.

Additional Info: Bulk Pack of 25 Cables