Menu Search

PANDUIT

Patch Cord; Cat 5e; UTP Cable; 28 AWG

(160 Product Options) Manufacturer Series: TX5e-28™
  • Assembly Type: Patch Cord
  • Category: 5E
  • Cable Type: UTP
  • Conductor Size - AWG: 28
View All Specifications

Filters

Filter Table By

Loading...

Applied Filters

Clear Filters
Part #    
 
-
-
Assembly Type: Patch Cord
Category: 5E
Cable Type: UTP
Conductor Size - AWG: 28
Conductor Stranding: Solid Copper
Jacket Rating: CM
Jacket Material: LSZH
Shielded: UTP
End Connector: RJ45, RJ45
End Type: Modular Plug : Modular Plug