You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
PANDUIT #UTPSP10BLY

Patch Cord; Cat 6; UTP Cable; 24 AWG; Black; 10 ft.

SKU # 07498316892 Manufacturer Series: TX6™ PLUS
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Assembly Type: Patch Cord
Category: 6
Cable Type: UTP
Conductor Size - AWG: 24
Conductor Stranding: Stranded Copper
Jacket Rating: CM
Jacket Material: Flame Rating
Shielded: UTP
Color: Black
End Connector: Modular Plug : Modular Plug
End Type: T568A/B : T568A/B
Length: 10 ft.

PAN UTPSP10BLY 10FT-CAT6-PATCH-CRD