Menu Search
PANDUIT #UTPSP5Y

PanNet™ Patch Cord; Cat 6, Class E; U/UTP; 24 AWG; Off-white; 5 ft.

SKU # 07498317091 Manufacturer Series: TX6™ PLUS
RoHS Compliant
View more versions of this product
Length: 5 ft.
Color: Off-white
Assembly Type: Patch Cord
Category: 6
Cable Type: U/UTP
Conductor Size - AWG: 24
Conductor Stranding: Stranded Copper
Jacket Rating: CM
Shielded: UTP
End Connector: Modular Plug : Modular Plug
End Type: T568A/B : T568A/B