You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
PANDUIT #UTP6A10

Patch Cord; Cat 6A; UTP Cable; 24 AWG; Off White; 10 ft.

SKU # 07498312274 Manufacturer Series: TX6A™ 10Gig™
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Length: 10 ft.
Color: White
Assembly Type: Patch Cord, 10G Base-T
Category: 6A
Cable Type: UTP
Conductor Size - AWG: 24
Conductor Stranding: Stranded Copper
Jacket Rating: CM
Jacket Material: Flame Rating
Shielded: UTP
End Connector: Modular Plug : Modular Plug
End Type: T568A/B : T568A/B