Menu Search

PANDUIT

Patch Cord; Cat 6A; UTP Cable; 24 AWG

(8 Product Options) Manufacturer Series: TX6A™ 10Gig™
  • Assembly Type: Patch Cord, 10G Base-T
  • Category: 6A
  • Cable Type: UTP
  • Conductor Size - AWG: 24
View All Specifications

Filters

Filter Table By

Loading...

Applied Filters

Clear Filters
Part #    
 
-
-
Assembly Type: Patch Cord, 10G Base-T
Category: 6A
Cable Type: UTP
Conductor Size - AWG: 24
Conductor Stranding: Stranded Copper
Jacket Rating: CM
Jacket Material: Flame Rating
Shielded: UTP
End Connector: Modular Plug : Modular Plug
End Type: T568A/B : T568A/B