Menu Search

PANDUIT

Patch Cord; Cat 6A; UTP Cable; 28 AWG

(612 Product Options) Manufacturer Series: TX6A-28™
  • Assembly Type: Patch Cord
  • Category: 6A
  • Cable Type: UTP
  • Conductor Size - AWG: 28
View All Specifications

Filters

Filter Table By

Loading...

Applied Filters

Clear Filters
Please Log In or Register to view pricing & availability.
Part #    
 
-
-
Assembly Type: Patch Cord
Category: 6A
Cable Type: UTP
Conductor Size - AWG: 28
Conductor Stranding: Solid Copper
Shielded: UTP
End Type: Modular Plug : Modular Plug