Menu Search
PANDUIT #UTP28SP10GY

Patch Cord, Modular; Cat 6; 28 AWG; Gray; 10 ft. (3m)

SKU # 07498395978 Manufacturer Series: TX6 PLUS
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Assembly Type: Modular Patch Cord
Category: 6
Cable Type: U/UTP
Conductor Size - AWG: 28
Shielded: UTP
Color: Gray
End Connector: Modular, 8-Wire T568B : Modular, 8-Wire T568B
End Type: Strain Relief Boot : Strain Relief Boot
Length - Metric: 3m
Length: 10 ft.

Additional Info: Operating Temperature: -10 to 60 deg C (14 to 140 deg F)