Menu Search
PANDUIT #NK6PC3BUY

NetKey™ Patch Cord, Modular; Cat 6; 4 Pair UTP; 24 AWG; 3 ft.

SKU # 07498305560
Assembly Type: Modular Patch Cord
Category: 6
Cable Type: 4 Pair UTP
Conductor Size - AWG: 24
Conductor Stranding: Stranded
Jacket Rating: CM
Jacket Material: PVC
Shielded: UTP
Color: Blue
End Connector: Modular, 8-Wire T568A/B : Modular, 8-Wire T568A/B
End Type: Plug, Clear Cover : Plug, Clear Cover
Length: 3 ft.