Menu Search
TE CONNECTIVITY #TCPC-6RUVB-RD10F

Copper Patch Cord, Cat 6, 4 Pair U/UTP Cable, 24 AWG

SKU # 62101612010 Manufacturer Series: TCPC
RoHS Compliant
Assembly Type: Copper Patch Cord
Category: 6
Cable Type: 4 Pair U/UTP
Conductor Size - AWG: 24
Conductor Stranding: Stranded
Jacket Rating: CM
Shielded: UTP
Color: Red
End Connector: RJ45 Plug
End Type: Slim Plug, Clear Boot
Length - Metric: 3.05m
Length: 10 ft.