Menu Search
TE CONNECTIVITY #TCPC-6RUVB-BL03F

CommScope Copper Patch Cord, Cat 6, 4 Pair U/UTP Cable, 3 ft L

SKU # 62101601801 Manufacturer Series: TCPC
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Assembly Type: Copper Patch Cord
Category: 6
Cable Type: 4 Pair U/UTP
Shielded: UTP
Color: Blue
End Connector: RJ45 Plug
End Type: Plug
Length - Metric: 0.9m
Length: 3 ft.