You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
TE CONNECTIVITY #TCPC-6RUVB-BL15F

Copper Patch Cord, Cat 6, 4 Pair U/UTP Cable, RJ45 Plug

SKU # 62101601812 Manufacturer Series: TCPC
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Assembly Type: Copper Patch Cord
Category: 6
Cable Type: 4 Pair U/UTP
Jacket Rating: CM
Shielded: UTP
Color: Blue
End Connector: RJ45
End Type: Plug
Length - Metric: 4.57m
Length: 15 ft.