(0)

TE CONNECTIVITY #TCPC-6RUVB-GY10F

Modular Patch Cord Category 6 - 10 ft 4 Pair UTP

SKU: 62101611710
Manufacturer Series: Slim Line
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Specifications
Assembly Type: Modular Patch Cord
Category: 6
Cable Type: 4 Pair UTP
Conductor Size - AWG: 24
Conductor Stranding: Stranded
Jacket Rating: CMR
Cable Color: Gray
End Connector - A: Modular, 8-Wire T568B
End Connector - B: Modular, 8-Wire T568B
End Type A: Plug, Clear Boot, Snagless
End Type B: Plug, Clear Boot, Snagless
Length - Metric: 3m
Length - Imperial: 10 ft.
Description
Copper Media Patch Cords: Assembly Type - Modular Patch Cord; Category - 6; Cable Type - 4 Pair UTP; Conductor Size - AWG - 24; Conductor Stranding - Stranded; Jacket Rating - CMR; Cable Color - Gray; End Connector - A - Modular, 8-Wire T568B; End Connector - B - Modular, 8-Wire T568B; End Type A - Plug, Clear Boot, Snagless; End Type B - Plug, Clear Boot, Snagless; Length - Metric - 3.0m; Length - Imperial - 10 ft; Manufacturer Series - Slim Line