Menu Search
TE CONNECTIVITY #TCPC-5ERUVA-BL10F

Patch Cord; Cat 5e; UTP; 24 AWG; Blue; 10 ft. (3m)

SKU # 62101601751 Manufacturer Series: ADC
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Assembly Type: Patch Cord
Category: 5E
Cable Type: UTP
Conductor Size - AWG: 24
Conductor Stranding: Stranded
Jacket Rating: CM
Jacket Material: PVC
Shielded: UTP
Color: Blue
End Connector: RJ45, RJ45
Length - Metric: 3m
Length: 10 ft.

Additional Info: Conductor Material: Copper, Cable O.D: 0.210 in., Operating Temperature: -40 to 70 Deg C (-40 to 158 deg F)