Menu Search

TE CONNECTIVITY #TCPC-5ERUVA-BL04F

Patch Cord; Cat 5e; UTP; 24 AWG; Blue; 4 ft. (1.2m)

SKU: 62101601745
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Specifications
Assembly Type: Patch Cord
Category: 5e
Cable Type: UTP
Conductor Size - AWG: 24
Conductor Stranding: Stranded
Jacket Rating: CM
Jacket Material: PVC
Cable Color: Blue
End Connector - A: RJ-45 Plug, T568A
End Connector - B: RJ-45 Plug, T568A
Length - Metric: 1.2m
Length - Imperial: 4 ft.
Additional Info: Conductor Material: Copper, Cable O.D: 0.210 in., Operating Temperature: -40 to 70 Deg C (-40 to 158 deg F)