Menu Search
TE CONNECTIVITY #TCPC-6RUVB-BL10F

Patch Cord; Cat 6; UTP; 24 AWG; Blue; 10 ft. (3m)

SKU # 62101601808
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Assembly Type: Patch Cord
Category: 6
Cable Type: UTP
Conductor Size - AWG: 24
Conductor Stranding: Stranded
Jacket Rating: CM
Jacket Material: PVC
Shielded: UTP
Color: Blue
End Connector: RJ45, RJ45
End Type: 8 Position RJ-45 Modular Plug : 8 Position RJ-45 Modular Plug
Length - Metric: 3m
Length: 10 ft.

Additional Info: Operating Temperature: -40 to 75 deg C (-22 to 167 deg F)