Menu Search
TE CONNECTIVITY #TCPC-5ERUVA-DB07F

Patch Cord, Modular; Cat 5e; 4 Pair UTP; 24 AWG; Blue; 7 ft.

SKU # 62101600837 Manufacturer Series: ADC
Assembly Type: Modular Patch Cord
Category: 5E
Cable Type: 4 Pair UTP
Conductor Size - AWG: 24
Conductor Stranding: Stranded
Jacket Rating: CM
Shielded: UTP
Color: Blue
End Connector: Modular, 8-Wire T568A/B : Modular, 8-Wire T568A/B
End Type: Plug, Blue Boot : Plug, Blue Boot
Length: 7 ft.