Menu Search
TE CONNECTIVITY #TCPC-6RUVB-BK10F

Patch Cord, Modular; Cat 6; 24 AWG; Black; 10 ft. (3m)

SKU # 62101611610 Manufacturer Series: Slim Line
Assembly Type: Modular Patch Cord
Category: 6
Cable Type: 4 Pair UTP
Conductor Size - AWG: 24
Conductor Stranding: Stranded
Jacket Rating: CMR
Shielded: UTP
Color: Black
End Connector: Modular, 8-Wire T568B : Modular, 8-Wire T568B
End Type: Plug, Clear Boot, Snagless : Plug, Clear Boot, Snagless
Length - Metric: 3m
Length: 10 ft.