Menu Search
TE CONNECTIVITY #TCPC-6RUVB-GY07F

Patch Cord, Modular; Cat 6; 4 Pair UTP; 24 AWG; 7 ft.

SKU # 62101611707 Manufacturer Series: ADC
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Assembly Type: Modular Patch Cord
Category: 6
Cable Type: 4 Pair UTP
Conductor Size - AWG: 24
Conductor Stranding: Stranded
Jacket Rating: CM
Jacket Material: PVC
Shielded: UTP
Color: Gray
End Connector: Modular, 8-Wire T568B : Modular, 8-Wire T568B
End Type: Plug : Plug
Length: 7 ft.

Additional Info: Data and Phone Application