Menu Search
Copper Media Patch Cords Patch Cord, Modular; Cat 6; 4 Pair UTP; 24 AWG; Blue; 8 ft.
TE CONNECTIVITY #PAT-LCLC-R30C002M

Patch Cord, Modular; Cat 6; 4 Pair UTP; 24 AWG; Blue; 8 ft.

SKU # 62101601006
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Assembly Type: Modular Patch Cord
Category: 6
Cable Type: 4 Pair UTP
Conductor Size - AWG: 24
Conductor Stranding: Stranded
Jacket Rating: CMR
Cable Color: Blue
End Connector - A: Modular, 8-Wire T568A/B
End Connector - B: Modular, 8-Wire T568A/B
End Type A: Plug, Black Boot, Snagless
End Type B: Plug, Black Boot, Snagless
Length - Imperial: 8 ft.