Menu Search
WIREWERKS #CAT-5EABL-030

Copper Patch Cord, Cat 5e, 4 Pair U/UTP Cable, 24 AWG

SKU # 62828401378
RoHS Compliant
Assembly Type: Modular Patch Cord
Category: 5E
Cable Type: 4 Pair U/UTP
Conductor Size - AWG: 24
Conductor Stranding: Stranded
Jacket Rating: CM
Jacket Material: PVC
Shielded: UTP
Color: Blue
End Connector: RJ45 Plug, T568A/B
End Type: Plug, Boot
Length - Metric: 9.1m
Length: 30 ft.