Menu Search
WIREWERKS #CAT-68AWH005

Copper Patch Cord, Cat 6, 4 Pair U/UTP Cable, 28 AWG

SKU # 62800407972
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Assembly Type: Copper Patch Cord
Category: 6
Cable Type: 4 Pair U/UTP
Conductor Size - AWG: 28
Conductor Stranding: Stranded
Jacket Rating: CM
Jacket Material: PVC
Shielded: UTP
Color: White
End Type: Plug, Overmold Boot
Length - Metric: 5m
Length: 16.4 ft.

Wirewerks patch cords offer a high quality value solution for cable management challenges and high density applications. These patch cords are built using 28 AWG stranded annealed copper conductors and the connectors contacts are plated with 50 micro-in. of gold. Their ergonomic over molded boots exhibit an improved strain relief and easy-to-press release tab. Wirewerks patch cords are perfect to carry Gigabit Ethernet data rates, Power over Ethernet (PoE) and Voice over Internet Protocol (VoIP).