Menu Search
WIREWERKS #CAT-6CAYL001

Patch Cord, Crossover; Cat 6; UTP; 1 ft. (0.3m)

SKU # 62828402758
Assembly Type: Crossover Patch Cord
Category: 6
Cable Type: UTP
Shielded: UTP
Color: Yellow
End Connector: RJ45, RJ45
Length - Metric: 0.3m
Length: 1 ft.