Menu Search
WIREWERKS #CAT-5CAYL003

Patch Cord; Cat 5e; 24 AWG; Stranded; Yellow; 3 ft. (0.91m)

SKU # 62828401731
Assembly Type: Patch Cord
Category: 5E
Cable Type: UTP
Conductor Size - AWG: 24
Conductor Stranding: Stranded
Shielded: UTP
Color: Yellow
End Connector: RJ45, RJ45
Length - Metric: 0.91m
Length: 3 ft.