Menu Search

WIREWERKS #CAT-5EAGY-001

Patch Cord; Cat 5e; 4 Pair U/UTP; 24 AWG; Gray; 1 ft. (0.3m)

SKU: 62828400885
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Downloads
Specifications
Assembly Type: Patch Cord
Category: 5e
Cable Type: 4 Pair U/UTP
Conductor Size - AWG: 24
Conductor Stranding: Stranded
Jacket Rating: CM
Jacket Material: PVC
Cable Color: Gray
End Connector - A: Modular, 8-Wire T568A/B
End Connector - B: Modular, 8-Wire T568A/B
End Type A: Plug, Gray Boot, Snagless
End Type B: Plug, Gray Boot, Snagless
Length - Metric: 0.3m
Length - Imperial: 1 ft.
Description
CAT5e U/UTP CM patch cords offer the best quality value for those budget-controlled installations and projects. Their ergonomic over molded boots exhibit an improved strain relief and an easy-to-press release tab. These patch cords are built with stranded
Additional Info: Bandwidth: 350 MHz; Conductor Material: Copper, Insulation Material: Polyolefin, Operating Temperature: -40 deg. to +140 deg. F (-40 deg. to +60 deg. C)