Menu Search
WIREWERKS #CAT-06AWH-007

Patch Cord; Cat 6; 4 Unshielded U/UTP; 24 AWG; White; 7 ft. (2.13m)

SKU # 62828400387
Assembly Type: Patch Cord
Category: 6
Cable Type: 4 Unshielded U/UTP
Conductor Size - AWG: 24
Conductor Stranding: Stranded
Jacket Rating: CM
Jacket Material: PVC
Shielded: UTP
Color: White
End Connector: RJ45, RJ45
End Type: Plug, White Boot, Snagless : Plug, White Boot, Snagless
Length - Metric: 2.13m
Length: 7 ft.

Wirewerks CAT6 U/UTP CM patch cords offer the best quality value for all those budget-controlled installations and projects. Their ergonomic over molded boots exhibit an improved strain relief and an easy-to-press release tab. These patch cords are built

Additional Info: Bandwidth: 550 MHz; Operation Temperature: -40 deg. to +140 deg. F (-40 deg. to +60 deg. C); Poly bag factory sealed