Menu Search
WIREWERKS #C540-2RBL-A004

Patch Cord; Cat 5e; 24 AWG; Blue; 4 ft. (1.22m)

SKU # 62828402072
Assembly Type: Patch Cord
Category: 5E
Cable Type: UTP
Conductor Size - AWG: 24
Conductor Stranding: Stranded
Jacket Material: PVC
Shielded: UTP
Color: Blue
End Connector: RJ45, 568A/B
Length - Metric: 1.22m
Length: 4 ft.