(0)

WIREWERKS #CAT-5EABL-050

Patch Cord Category 5e - 50 ft. 4 Pair U/UTP

SKU: 62828400346
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Downloads
Specifications
Assembly Type: Patch Cord
Category: 5e
Cable Type: 4 Pair U/UTP
Conductor Size - AWG: 24
Conductor Stranding: Stranded
Jacket Rating: CM
Jacket Material: PVC
Cable Color: Blue
End Connector - A: Modular, 8-Wire T568A/B
End Connector - B: Modular, 8-Wire T568A/B
End Type A: Plug, Blue Boot, Snagless
End Type B: Plug, Blue Boot, Snagless
Length - Metric: 15.24m
Length - Imperial: 50 ft.
Description
CAT5e U/UTP CM patch cords offer the best quality value for those budget-controlled installations and projects. Their ergonomic over molded boots exhibit an improved strain relief and an easy-to-press release tab. These patch cords are built with stranded
Additional Info: Bandwidth: 350 MHz; Conductor Material: Copper, Insulation Material: Polyolefin, Operating Temperature: -40 deg. to +140 deg. F (-40 deg. to +60 deg. C)