Menu Search
WIREWERKS #C640-2RGY-A010

Patch Cord; Cat 6; 24 AWG; Gray; 10 ft. (3.05m)

SKU # 62828402094
Assembly Type: Patch Cord
Category: 6
Cable Type: UTP
Conductor Size - AWG: 24
Conductor Stranding: Stranded
Jacket Material: PVC
Shielded: UTP
Color: Gray
Length - Metric: 3.05m
Length: 10 ft.