Patch Cord Category 6 - 4 ft. 4 Unshielded U/UTP

SKU: 62828400374
Loading price and availability...
Please Log In or Register to view pricing & availability.
Please enter a valid quantity
Unit of Sale: EA
Assembly Type: Patch Cord
Category: 6
Cable Type: 4 Unshielded U/UTP
Conductor Size - AWG: 24
Conductor Stranding: Stranded
Jacket Rating: CM
Jacket Material: PVC
Cable Color: Green
End Connector - A: 8-Position RJ-45 Modular Plug
End Connector - B: 8-Position RJ-45 Modular Plug
End Type A: Plug, Green Boot, Snagless
End Type B: Plug, Green Boot, Snagless
Length - Metric: 1.22m
Length - Imperial: 4 ft.
Wirewerks CAT6 U/UTP CM patch cords offer the best quality value for all those budget-controlled installations and projects. Their ergonomic over molded boots exhibit an improved strain relief and an easy-to-press release tab. These patch cords are built
Additional Info: Bandwidth: 550 MHz; Operation Temperature: -40 deg. to +140 deg. F (-40 deg. to +60 deg. C); Poly bag factory sealed