Menu Search
WIREWERKS #CAT-5EAOG-007

Patch Cord, Modular; Cat 5e; 4 Pair UTP; 24 AWG; 7 ft.

SKU # 62828400320
Assembly Type: Modular Patch Cord
Category: 5E
Cable Type: 4 Pair UTP
Conductor Size - AWG: 24
Conductor Stranding: Stranded
Jacket Rating: CM
Jacket Material: nl
Shielded: UTP
Color: Orange
End Connector: Modular, 8-Wire T568A/B : Modular, 8-Wire T568A/B
End Type: Plug, Orange Boot, Snagless : Plug, Orange Boot, Snagless
Length: 7 ft.

CAT5e U/UTP CM patch cords offer the best quality value for those budget-controlled installations and projects. Their ergonomic over molded boots exhibit an improved strain relief and an easy-to-press release tab. These patch cords are built with stranded

Additional Info: Bandwidth: 350 MHz