You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
FLUKE #CIQ-KIT

CableIQ Network Connectivity/Tone Kit CableIQ

SKU # 75408203196
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Tester Type: Network Connectivity/Tone Kit
Application: UTP, STP, FTP, SSTP, RG6, RG59, Audio, Security, Identifies Non-energized Wiring.
Detects: Wiremap, Length, Cable Bandwidth, In use Cable ID, Split pairs, Cable fault location, Single Conductors
Contents: IQ Tester, Probe, Remote ID # 2-7, (2) RJ45-RJ45 Patch Cord, (1) Coax F Push-on Adapter, (1) Coax 75 ohm Patch Cord, (1) USB Cable, (1) RJ45/11 Coupler, (1) RJ11-RJ11 Patch Cord, (1) CD-ROM
Case: 1 Soft Accessory, 1 Hard Plastic Carry
Batteries: (4) AA (included), (1) 9V (not included)

Tester and Tone Kits: Tester Type - Network Connectivity/Tone Kit; Application - UTP, STP, FTP, SSTP, RG6, RG59, Audio, Security, Identifies Non-energized Wiring.; Detects - Wiremap, Length, Cable Bandwidth, In use Cable ID, Split pairs, Cable fault location, Single Conductors; Contents - IQ Tester, Probe, Remote ID # 2-7, (2) RJ45-RJ45 Patch Cord, (1) Coax F Push-on Adapter, (1) Coax 75 ohm Patch Cord, (1) USB Cable, (1) RJ45/11 Coupler, (1) RJ11-RJ11 Patch Cord, (1) CD-ROM; Case - (1) Soft Accessory, (1) Hard Plastic Carry; Batteries - (4) AA Batteries (included), (1) 9V (not included); Manufacturer Series - CableIQ