Menu Search
GREENLEE #468

Modular Cable Tester

SKU # 78331008661
Tester Type: Modular Cable Tester
Application: Test 258, T568A, T568B, 10Base-T and USOC Standards
Detects: Identify Open, Short, Reversed and Transposed Pairs
Dimensions: HxWxD: 3-3/4 x 7-1/8 x 2 in.
Contents: (2) RJ45 Adapter Cords, 468T Transmitter, 468R Receiver and Battery
Case: Carrying Case
Batteries: (1) 9V

Most voice and data network problems are wire related. Open or shorted pairs and general mis wires are quickly diagnosed with the 468 Modular cable tester. Tester features a built-in tone generator, connect any 8 position modular plug to the appropriate j