Menu Search
FLUKE #2772449

Data - Voice Cable MicroScanner 2 Series

SKU # 75408205436 Manufacturer Series: MicroScanner 2
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Tester Type: Data - Voice Cable
Application: RJ 11/12, RJ45 and Coax-F Connector
Display: LCD
Detects: Pair Length, Fault Distance, Cable ID, Far-end Device
Reports: Wiremap Format
Range - ft: 1500
Resolution: 1 ft.
Dimensions: 3 x 6.4 x 1.4 in. (7.6 x 16.3 x 3.6cm)
Contents: Wiremap Adapter
Case: None
Batteries: (2) AA

Tester: Tester Type - Data - Voice Cable; Application - RJ 11/12, RJ45 and Coax-F Connector; Display - LCD; Detects - Pair Length, Fault Distance, Cable ID, Far-end Device; Reports - Wiremap Format; Range - ft - 1500; Resolution - 1 ft.; Dimensions - 3.00" x 6.40" x 1.40"7.6x16.3x3.6 cm; Contents - Wiremap Adapter; Batteries - 2 AA Batteries; Additional Information - Generates Tone detectable with IntelliTone probe probe not included.; Manufacturer Series - MicroScanner 2