Menu Search
FLUKE #2772451

Data - Voice Cable MicroScanner 2 Series

SKU # 75408205437 Manufacturer Series: MicroScanner 2
Tester Type: Data - Voice Cable
Application: Testing UTP, SSTP, FTP and Coax
Display: LCD
Reports: Wiremap, Cble Length, Cable ID, Distance to Fault
Range - ft: 1500
Dimensions: 3 x 6.4 x 1.4 in. (7.6 x 16.3 x 3.6cm)
Contents: Kit Includes: MS2 Cable Verifier, Wiremap Adapter, Remote Identifiers #2-7, Intellitone PRO 200 Probe, STP J45 Patch Cord, RJ11 Patch Cord, RJ45 to Alligator Clip Set, Coax F Patch Cord, Manuals
Case: Hard Case, Soft Pouch
Batteries: (2) AA, (1) 9V

Testers: Tester Type - Data - Voice Cable; Application - Testing UTP, SSTP, FTP and Coax; Display - LCD; Reports - Wiremap, Cble Length, Cable ID, Distance to Fault; Range - ft - 1500; Dimensions - 3.00" x 6.40" x 1.40"(7.6x16.3x3.6 cm); Contents - Kit Includes: MS2 Cable Verifier, Wiremap Adapter, Remote Identifiers #2-7, Intellitone PRO 200 Probe, STP J45 Patch Cord, RJ11 Patch Cord, RJ45 to Alligator Clip Set, Coax F Patch Cord, Manuals; Case - Hard Case, Soft Pouch; Batteries - (2) AA Batteries,(1) 9V; Additional Information - Generates Tone detectable with IntelliTone probe (probe not included); Manufacturer Series - MicroScanner 2