Menu Search
GREENLEE #701K-G

Cable Identifier Professional Series

SKU # 78331049990 Manufacturer Series: Professional
Tester Type: Cable Identifier
Application: Identifies Single Conductors, Twisted Pairs, Coax Cables, Deenergized Wiring
Contents: (1) Tone Probe Amplifier, (1) Tone Generator, (1) Carrying Case

Copper Media Tone Probe Generator Kits: Tester Type - Cable Identifier; Application - Identifies Single Conductors, Twisted Pairs, Coax Cables, Deenergized Wiring; Contents - (1) Tone Probe Amplifier, (1) Tone Generator, (1) Carrying Case; Additional Information - Models Included: 77HP-G Tone Generator, 200EP Tone Probe, 700C Carrying Case; Manufacturer Series - Professional

Additional Info: Models Included: 77HP-G Tone Generator, 200EP Tone Probe, 700C Carrying Case