Menu Search
ERICSON MANUFACTURING CO #4123-50

Light Industrial Duty Cable Reel Reel 50-ft

SKU # 78286281870 Manufacturer Series: 4000
RoHS Compliant
Type: Cable Reel
Application: Light Industrial Duty
Cord Size/​Conductors: 12/3
Cord Type: SJOW
Length: 50 ft.
Wiring: Plug
Rating - Electrical: 20A/300V
Enclosure Material: Yellow Powder Coated Steel

Cord-Cable Retracting Reels: Type - Cable Reel; Application - Light Industrial Duty; Cord Size/Conductors - 12/3; Cord Type - SJOW; Length - 50-ft; Wiring - Plug; Rating - Electrical - 20A/300V; Enclosure Material - Yellow Powder Coated Steel; Additional Information - Cable End: Plug NEMA 5-20 at 6 ft (Primary), Blunt Cable (Secondary); Manufacturer Series - 4000

Additional Info: Cable End: Plug NEMA 5-20 at 6 ft (Primary), Blunt Cable (Secondary)